Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB299574

MPN #: 21SSSP60

Alegacy 21SSSP60 - 21CT Stainless Steel Stock Pot w/ Cover 60 Qt.

Product Description
Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.

PRICE
$629.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth14-3/16 in
Diameter17-3/4 in

Product Details

Capacity60 qt
Material21/0 Stainless Steel
Package Quantity1
DescriptionStainless Steel Stock Pots with Cover, 60 qt, 17-3/4 Diameter Inches

Manufacturers Part Number21SSSP60
BrandAlegacy