Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Alegacy

Model # :WBB299710

MPN #: 21SSBR15

Alegacy 21SSBR15 - 21CT Stainless Steel Brazier w/ Cover 15 Qt.

Product Description
Stainless steel satin polished pots, ideal for cooking and storage of highly acidic items. The aluminum bottom makes for improved heat distribution.

PRICE
$275.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5-3/8 in
Diameter14-1/4 in

Product Details

Capacity15 qt
MaterialStainless Steel
Package Quantity1
DescriptionStainless Steel Brazier w/ Cover
Manufacturers Part Number21SSBR15
BrandAlegacy