SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6

AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6

Item #: WBB309482

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $63.00 / Pkg of 6

Quantity

Customers Also Viewed

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

HyFlex®  Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair

The AlphaTec® glove incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. This unique combination of liquid-proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec® glove the logical choice when working with chemicals.

Features
  • Ideal for the ultimate grip protection when working with hazardous chemicals or dangerous liquids
  • Features the revolutionary Ansell Grip Technology™, a patent-pending nitrile layer filled with microscopic channels that actively repel oils and other lubricants
  • The coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin.
  • AlphaTec® models with black acrylic liner are recommended for outdoor applications

Weights & Dimensions

  • Grip Rough
  • Width 0.285 IN (.72 cm)
  • Thickness 13 MIL
  • Gauge 15 GA
  • Size XL
  • Weight 0.28 lb LBS

Product Details

  • Lining Material Acrylic
  • Price Per Pair
  • Type Coated Gloves
  • For Use With Chemicals
  • Package Quantity 1 Pair
  • Anti Static Yes
  • Cuff Style Gauntlet
  • Description AlphaTec® Nitrile Coated Chemical Resistant Gloves
  • Latex Free Yes
  • Cut Level A1
  • Brand Ansell
  • Coating Coverage Full
  • Series Alpha-Tec& #174; 58-535B
  • Usage Chemical Resistant
  • Manufacturers Part Number 58-535-10
  • Color Family Gray
  • Coating Material Nitrile

Compliance & Certifications

  • ANSI Abrasion 5
  • Certifications ANSI 5, EN374, EN388-3122A, EN407-X1XXXX, EN1149
  • EN 388 4121
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6

AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6

Item #: WBB309482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-10, 1-Pair - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant