Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Extra Long Workbench w/ Shop Top Safety Edge, 216"W x 36"D, Gray

Global Industrial™ Extra Long Workbench w/ Shop Top Safety Edge, 216"W x 36"D, Gray

Item #: WB488024

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,478.00

Quantity

Customers Also Viewed

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Extra Long Workbench w/ Maple Square Edge Top, 120"W x 30"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Hardboard Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Heavy Duty Workbench w/ Steel Square Edge Top, 120"W x 34"D, Gray

Global Industrial™ Workbench Top, Shop Top Safety Edge, 72"W x 36"D x 2-1/4" Thick

Global Industrial™ Workbench Top, Shop Top Safety Edge, 72"W x 36"D x 2-1/4" Thick

Global Industrial™ Fixed Height Steel Leg For Workbenches, 36"D, Gray

Global Industrial™ Fixed Height Steel Leg For Workbenches, 36"D, Gray

This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. Its pedestals are 15-3/4"W x 20"D. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. It is ideal for shipping, assembly and maintenance jobs.

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 216 IN (548.64 cm)
  • Height 34-1/4 IN (87 cm)
  • Weight Capacity 8,000 LBS (3636.36 kg)
  • Weight 526 LBS (239.09 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Edge Type Safety
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Configuration 4 Legs
  • Type Assembly Workbench
  • Top Material Shop Top
  • Brand Global Industrial
  • Leg Style Flared Leg
  • Material Steel
  • Style 4 Legs
  • Power No
  • Manufacturers Part Number 488024
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Long Workbench w/ Shop Top Safety Edge, 216"W x 36"D, Gray

Global Industrial™ Extra Long Workbench w/ Shop Top Safety Edge, 216"W x 36"D, Gray

Item #: WB488024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant