Countersinks
Shank Diameter
Type
Size
Angle
Diameter
Length
Brand
Material
Color
Price
Shank Diameter
1/4 in
Diameter
5/16 in
Length
2 in
Angle
100°
Shank Diameter
1/2 in
Diameter
5/8 in
Length
2-3/4 in
Angle
82°
Shank Diameter
1/4 in
Diameter
1/2 in
Length
2 in
Angle
82°
Shank Diameter
1/4 in
Diameter
1/2 in
Length
2 in
Angle
82°
Chicago-Latrobe 209SF Series 1/2 HSS Steam Oxide 82 Degree Angle 1-Flute Countersink 1/2x1/4x2 - Pkg Qty 6
Shank Diameter
1/4 in
Diameter
1/2 in
Length
50.8
Angle
82°
Chicago-Latrobe 209SF Series 3/8 HSS Steam Oxide 90 Degree Angle 1-Flute Countersink 3/8x1/4x1-3/4 - Pkg Qty 12
Shank Diameter
1/4 in
Diameter
3/8 in
Length
44.45
Angle
90°
Shank Diameter
1/2 in
Diameter
1-1/2 in
Length
2-1/4 in
Angle
82°
Import HSS Zero Flute Countersink Deburring Tool 82°, # 1 Size, 5/32 Small x 13/32 Large Dia.
Shank Diameter
1/4 in
Diameter
#1 5/32 - 13/32 in
Angle
82°
Material
HSS
Import HSS Zero Flute Countersink Deburring Tool 90°, # 3 Size, 5/16 Small x 25/32 Large Dia.
Shank Diameter
1/2 in
Diameter
#3 5/16 - 25/32 in
Angle
90°
Material
HSS
Shank Diameter
1/4 in
Diameter
3/8 in
Length
2 in
Angle
82°