SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12

Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12

Item #: WBB310115

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • XL
  • L
  • M

XL

$9.50 ea.

Price: $114.00 / Pkg of 12

Quantity

Customers Also Viewed

Scorpio® Neoprene Coated Gloves, Ansell 08-352-8, 1-Pair - Pkg Qty 12

Scorpio® Neoprene Coated Gloves, Ansell 08-352-8, 1-Pair - Pkg Qty 12

Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-8, 1-Pair - Pkg Qty 12

Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-8, 1-Pair - Pkg Qty 12

Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-10, 1-Pair - Pkg Qty 12

Chemi-Pro® Supported Neoprene Gloves, Ansell 87-224-10, 1-Pair - Pkg Qty 12

Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12

Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 8, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 8, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 9, 1 Pair - Pkg Qty 12

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 9, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair

100% liquid proof. Soft stretchy knit liner with no seams in working area. Extremely comfortable to wear. Cushions the hand, absorbs perspiration and prevents chafing. Excellent wet grip. Safer handling means increased productivity. Exceptional flexibility. Easier to manipulate, less tiring to the hand and easier to get on and off.

Features
  • A dipped rough finish makes handling wet, slippery materials easier and safer
  • Scorpio gloves offer broad-spectrum resistance to a wide range of chemicals, including oils, acids, solvents, and caustics
  • The interlock knit cotton lining and flexible neoprene coating stretch to provide a snug fit, and allow easy on and off, while the two-piece lining eliminates seams which can cause hand irritation and premature wear-through

Weights & Dimensions

  • Grip Rough Finish
  • Length 12 IN (30.48 cm)
  • Size XL
  • Weight 0.40 LBS (.18 kg)

Product Details

  • Lining Material Flocked
  • Description Scorpio® Neoprene Coated Gloves
  • Latex Free Yes
  • Cut Level A1
  • Package Quantity 1 Pair
  • Brand Ansell
  • Manufacturers Part Number 8-352-10
  • Anti Static Yes
  • Color Family Green
  • Cuff Style Gauntlet
  • Coating Material Neoprene

Compliance & Certifications

  • ANSI Abrasion A3
  • EN 388 3121
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHAN

    Date: April 23, 2019

    great
    Your review:
    exactly what we ordered
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12

Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12

Item #: WBB310115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12
    Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12
    Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12
    Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12
    Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant