Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



80/20 Inc

Model # :WBB797258

MPN #: 2820

80/20 2820 Economy T-Slot Cover

Product Description
The economy T-slot cover is a cost-effective way to add a finishing touch and polished look to an application. It prevents dust and debris build up and covers wires and tubes in the T-slot channel. There are options available in black, gray, red, blue, orange, or safety yellow. Tip: Use a soft face mallet to tap the cover into the T-slot.

Features:
  • Makes a great dust cover for T-slots
  • OSHA friendly
  • Cover wires and tubes in T-slots
  • Stock length: 72.5"


PRICE
$7.60

Min. purchase quantity is 4
4
4
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.48 in
Width7/16 in
Height3/16 in

Product Details

TypeT-Slot Cover
Finish TypeSmooth
MaterialPVC
DescriptionT-Slot Cover
Series10 Series, 25 Series
Manufacturers Part Number2820
Brand80/20 Inc