Stanley® 21-299, Surform® 10" Half Round Blade Standard Cut
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Blade Width | 1-1/2 in |
Product Details
| Style | Half Round |
| Cut Type | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | 21-299 |
| Brand | Stanley |