Stanley® 21-106, 8" Single-Cut Handy File With Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Style | Flat |
| Cut Type | Single Cut |
| Package Quantity | 1 |
| Manufacturers Part Number | 21-106 |
| Teeth Type | Bastard |
| Brand | Stanley |