- 5000 CFM Fan Rating
- Heavy Duty Steel Construction
- Stackable with Carrying Handles
- On/Off Switch With 6 Ft Cord
- High Quality Motor and Components
Sure Flame 20" Construction Fan FN20 1/2 HP 5,000 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,409.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 26-1/2 in |
| Weight | 70 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 20 in |
Product Details
| Assembly Required | Assembled |
| Max Ambient Temperature | 120 °F |
| Number of Speeds | 1 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Totally Enclosed Air Over (TEAO) |
| Material | Powder Coated Shell |
| Phase | 1 |
| Blade Type | AXIAL |
| Manufacturers Part Number | FN20C |
| Brand | Sure Flame |
| Horsepower | 0.5 HP |
| Color | Blue |
| Amperage | 7 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 5000 CFM |
| Package Quantity | 1 |
| Description | Construction Fan |
| Oscillating/Non Oscillating | Non-Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |