- Actuator can be easily attached after the valve body has been installed into the system
- Mounts quickly and easily without the need of linkages or calibration
- Temperature Range: 32° to 250°F
- 18" leads for actuators with end switches
- Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
- Up to 60 psi pressure differential close-off
- Power Requirements 6.5 watts, 7.5 Va.
- Control Signal - on/off, 2 position, spring return
- Materials - stainless steel base plate, aluminum cover
Erie 208V Normally Open Steam Actuator Without End Switch AG24D020
Write a Review
|
Questions & Answers (0)
Product Description
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.
PRICE
$219.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 2-3/4 in |
| Height | 5-1/2 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 32 to 250 °F |
| Color | Silver |
| For Use With | VS VALVES |
| Wattage | 6.5 W |
| Voltage | 208 V |
| Material | Stainless Steel |
| Pressure Differential | 60 psi |
| Watts | 6.5 W |
| Manufacturers Part Number | AG24D020 |
| Brand | Erie |
Warranty
| Warranty | 1 yr |