Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.
Sylvania 20884 Compact Fluorescent Pin Based Cf32dt/E/In/830/Eco T4x3 Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$470.00 Sold in packages of 50 / $9.40 ea
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Base | GX24q-3 |
| Diameter | 1/2 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Wattage | 32 W |
| Lamp Code | CF32DT/E/IN/835/ECO |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20884 |
| Lumens | 2400 |
| Shape | T4X3 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFTR32W/GX24Q/830 |