SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Item #: WBB309019

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L
  • XL
  • M

M

$5.60 ea.

Price: $67.20 / Pkg of 12

Quantity

Customers Also Viewed

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

HyFlex®  Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair

MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair

MCR Safety 96731M Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Medium, Blue/Gray, 1 Pair

MCR Safety 96731M Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Medium, Blue/Gray, 1 Pair

MCR Safety 96731S Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Small, Blue/Gray, 1 Pair

MCR Safety 96731S Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Small, Blue/Gray, 1 Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair

The Ansell Powerflex® 80-100 glove is designed for use in a wide range of handling and carrying applications. Thanks to its natural rubber coating, the Ansell PowerFlex® 80-100 glove delivers excellent overall mechanical performance for maximal protection and durability. The latex coating's raised crinkle finish gives the glove an excellent grip in both dry and wet conditions. The automatic knitted liner delivers an optimally tensioned inner surface for superb fit and flexibility.

Features
  • The glove's coating is crinkled for exceptional grip
  • The uncoated back allows air to circulate which keeps hands cooler and drier
  • Unbelievable comfort and superior wet and dry grip

Weights & Dimensions

  • Grip Crinkled
  • Gauge 10 GA
  • Size M

Product Details

  • Lining Material Cotton/Polyester
  • Price Per Pair
  • Description Powerflex® Latex Coated Gloves
  • Type Coated Gloves
  • For Use With Dry/Wet
  • Package Quantity 1 Pair
  • Brand Ansell
  • Coating Coverage Palm & Fingers
  • Usage Maintenance, Brick Handling, Shipping
  • Manufacturers Part Number 80-100-8
  • Anti Static No
  • Color Family Gray
  • Coating Material Rubber/Latex

Compliance & Certifications

  • ANSI Abrasion A4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Item #: WBB309019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12
    Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12
    Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant