Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104140

MPN #: 206007

Global Approved 206007 Medium Molded Suggestion Box W/ Pocket, 7.75" x 6", Acrylic ,1 Piece

Product Description
Azar Display's lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes an attached (non-removable) front pocket to hold ballots, postcards, business cards, or marketing material. Ideal for donation collection, hotel key drop box, tip box, vote count, suggestions, raffle drawings, carnivals, charity donations, contestant entry and business card raffles boxes. These charity boxes are available in a variety of sizes: Small, Medium, Large and Extra Large and come in Colors: White or Clear. The counter / table top boxes are made from molded quality material, high impact styrene. Box ships assembled. Sold in packs of 1.

Features:
  • Sold in Multiples of: 1
  • Style: Counter Display
  • Material: High Impact Styrene
  • Measurement: 7.75"W x 5.5"D x 6"H
  • Pocket Measurement: 6"W x 1.125"D x 4"H
  • Sign Measurement: 11"W x 17"H
  • Color: Clear
  • Includes: Clear Acrylic Header Sign, Snap in Pocket
PRICE
$65.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/4 in
Depth5-1/2 in
Height6 in

Product Details

StyleMedium
MaterialAcrylic
Package Quantity1
DescriptionSuggesstion Box
ColorClear
Manufacturers Part Number206007
BrandAzar Displays