Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.
Sylvania 20584 Compact Fluorescent Ft40dl/830/Rs/Eco L (T5) Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$162.50 Sold in packages of 10 / $16.25 ea
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/8 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | 2G11 |
| Diameter | 5/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 80 |
| Wattage | 40 W |
| Lamp Code | FT40DL/830/RS/ECO |
| Voltage | 152 V |
| Package Quantity | 10 |
| Manufacturers Part Number | 20584 |
| Lumens | 3150 |
| Shape | T-5 |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | FT40W/2G11/RS/830 |