SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12

Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12

Item #: WBB309500

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • L
  • M
  • XL
  • S

M

$7.40 ea.

Price: $88.80 / Pkg of 12

Quantity

Customers Also Viewed

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

Powerflex® Latex Coated Gloves, Ansell 80-100-8, 1-Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurethane Coated Gloves, ANSELL 11-600-7, White, Size 7, 1 Pair - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

HyFlex®  Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Nitrile Coated Gloves, Ansell 11-900-9, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 11, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 7, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 8, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

HyFlex® Lite Polyurehtane Coated Gloves, Ansell 11-600, Size 9, Black/Gray, 1 Pair - Pkg Qty 12

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

Global Industrial™ Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray

Global Industrial™ Wall Storage Cabinet Assembled 18"W x 12"D x 26"H Gray

Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair

Ansell's best-selling HyFlex® 11-801 glove, the original nitrile foam glove is a highly versatile solution for precision assembly and general handling, it provides the perfect balance between comfort, dexterity and protection. Advanced Knitting Technology allows increased stretch and flexibility in high-stress areas: the hand operates more freely, improving comfort and reducing hand fatigue.

Features
  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system
  • Coating reduces hand fatigue and promotes maximum dexterity, while its gray colored knit liner stays clean longer, making these gloves more industrial friendly
  • No transfer of silicone contaminants to metal parts prior to painting.

Weights & Dimensions

  • Grip Smooth
  • Gauge 15 GA
  • Size M

Product Details

  • Lining Material Nylon
  • Price Per Pair
  • Description HyFlex® Nitrile Coated Gloves
  • Type Coated Gloves
  • For Use With Light Oil
  • Package Quantity 1 Pair
  • Brand Ansell
  • Coating Coverage Palm And Fingers
  • Usage Automotive, Chemical, Machinery & Equipment, Meal Fabrication
  • Manufacturers Part Number 11-801-8
  • Anti Static Yes
  • Color Family Gray
  • Coating Material Foam Nitrile

Compliance & Certifications

  • ANSI Abrasion 3
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CATHERINE

    Date: October 09, 2020

    Great gloves
    Your review:
    These gloves are perfect for work. They are more comfortable than the other Hyflex gloves they provide in the machines at work so make wearing them for long periods better. Kind of wishing I did get a smaller size as they are a bit big but oh well on that one.
  • Reviewer: TYLER

    Date: April 23, 2019

    gloves
    Your review:
    the gloves perform as required. Actually a decent value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12

Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12

Item #: WBB309500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12
    Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12
    Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-8, 1-Pair - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant