Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB604216

Global Industrial™ Commercial Air Scrubber & Negative Air Machine w/HEPA Filter, 2000 CFM, 115V

Product Description
✓ 3-stage HEPA filtration system
✓ True 2000 CFM air movement when all filters are installed
✓ 2-speed configurations

The Global Industrial™ Commercial-Grade Air Scrubber and Negative Air Machine is your solution to delivering advanced levels of air purification for areas in construction, restoration, disaster relief, fire & smoke damage, home remodeling, reclamation, reconstruction, and more. Constructed from rotomolded polyethylene, this machine features a 2 hp motor, the most powerful in its class, and a 3-stage HEPA filtration system to produce 2,000 CFM of air movement. It smoothly maneuvers on non-marring casters and easily fits through standard doorways, making it an ideal solution for a wide range of commercial and industrial settings. When placed as a stand-alone unit, this versatile machine acts as an air scrubber. When attached to ducting, it works as a negative air machine, exhausting filtered air outside the affected area. Limited 1-Year Warranty.

  • High horsepower motor extends the filter's life by drawing debris deeper into the filter media
  • Uses standard 24"x24"x11.5" HEPA 99.97% filters
  • Integrated molded carrying handles
  • Casters nest for easy stacking
  • Horizontal configuration pulls air in the front & filters it out the back
  • Assembled in the USA
  • Ducting is sold separately
  • PRICE
    $2,299.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length37 in
    Width26 in
    Height31 in
    Weight135 lbs
    Coverage Area2000 ft²

    Product Details

    TypeCommercial Air Scrubber/ Negative Air Machine
    CFM1000/2000 CFM
    Horsepower2 HP
    ColorBlue
    Number of Speeds2
    Amperage15 A
    Hertz60 Hz
    CastersYes
    Purification %99.97% Against 0.3-Micron Particles
    Wattage15 W
    Voltage115 V
    FiltrationHEPA
    MaterialPlastic
    Phase1
    Manufacturers Part Number604216
    Decibels75
    BrandGlobal Industrial