Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Eclipse

Model # :WBB1929700

MPN #: 200-083

Eclipse 200-083 - Mini - Micro Cutter

Product Description
​

Features:
  • Made from high carbon steel. Accurately machined, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits
  • Provide easy work on high density
  • PC board.
  • Conductive handle
  • OAL.:4.72 inches


PRICE
$20.75

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-3/4 in

Product Details

Manufacturers Part Number200-083
Handle MaterialConductive Polypropylene
MaterialHigh Carbon Steel
DescriptionMini - Micro Cutter
BrandEclipse