BIN STORAGE DIVIDERS
The bin storage dividers have a maintenance free triple plated chrome finish. The optional dividers create a variety of compartment sizes. Assembles easily.
Nexel
Model # :WB832150
Nexel® Chrome Divider for Wire Dump Bin, 20"D X 12"H - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$65.00 Sold in packages of 4 / $16.25 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 832150 |
| Accessory Type | Divider |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |