Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands SALE
Global Industrial

Model # :WBB2308756

Global Industrial™ Pleated Air Filter, 20 X 25 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12

Product Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of clay coated paper board (1" depth) or high wet strength beverage board (2" depth), these air filters provide increased moisture resistance.

Ideal for use in the following applications :
  • Prefilter for high efficiency filters.
  • Office and Retail.
  • Manufacturing and Distribution.
  • Government and Educational facilities.
  • Doctor offices, assisted living facilities, and Hospitals.
  • Hotels and Airports.
  • Single and Multi-Family Housing.


Benefits of Global Industrial's™ MERV 8 Pleated Air Filters Include :
  • 100% synthetic self supporting pleated media reduces weight and does not sacrifice efficiency.
  • Does not rely on electrostatic charge.
  • Low resistance to air flow means minimal energy costs.
  • Moisture resistant and will nor promote microbial growth.
  • Effectively removes airborne irritants.
  • Protects cooling & ductwork of HVAC systems.


PROMOTIONAL PRICE
$96.00  Sold in packages of 12 / $8.00 ea

was $111.60
Save $15.60 (14%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height25 in
Nominal Size20 X 25 X 2 in
Nominal Height25 in
Nominal Depth2 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.14

Product Details

TypeSelf Supported
FrameCardboard
Average Arrestance Percent30-35
StyleStandard Capacity
Package Quantity12
Manufacturers Part NumberB2308756
MERV8
Media TypeSynthetic Fiber
BrandGlobal Industrial