Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2308753

Global Industrial™ Pleated Air Filter, 20 X 24 X 2", MERV 8, Standard Capacity, Self-Supported - Pkg Qty 12

Product Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of clay coated paper board (1" depth) or high wet strength beverage board (2" depth), these air filters provide increased moisture resistance.

Ideal for use in the following applications :
  • Prefilter for high efficiency filters.
  • Office and Retail.
  • Manufacturing and Distribution.
  • Government and Educational facilities.
  • Doctor offices, assisted living facilities, and Hospitals.
  • Hotels and Airports.
  • Single and Multi-Family Housing.


Benefits of Global Industrial's™ MERV 8 Pleated Air Filters Include :
  • 100% synthetic self supporting pleated media reduces weight and does not sacrifice efficiency.
  • Does not rely on electrostatic charge.
  • Low resistance to air flow means minimal energy costs.
  • Moisture resistant and will nor promote microbial growth.
  • Effectively removes airborne irritants.
  • Protects cooling & ductwork of HVAC systems.


PRICE
$135.00  Sold in packages of 12 / $11.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height24 in
Nominal Size20 X 24 X 2 in
Nominal Height24 in
Nominal Depth2 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.14

Product Details

TypeSelf Supported
FrameCardboard
Average Arrestance Percent30-35
StyleStandard Capacity
Package Quantity12
Manufacturers Part NumberB2308753
MERV8
Media TypeSynthetic Fiber
BrandGlobal Industrial