Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2319057

Global Industrial™ Paint Booth Ring Panel Air Filter, MERV 8, 20"W x 20"H x 1"D - Pkg Qty 24

Product Description
The ring panel paint filters incorporate distinct filter layers, permanently heat-sealed around a galvanized internal wire frame in a space-saving flat format. The filters approach or exceed the performance and service life of a shallow pleated filter. The filters are linkable and self-gasketing, friction-fit frames can often eliminate the need for extra mounting hardware.

Features:
  • Self-gasketing design prevents air by-pass
  • Will not promote microbial growth
  • Can be used as a pre-filter
  • Media is non-allergenic, unaffected by moisture, humidity and most corrosive chemicals
  • Sleeve rolls available without galvanized steel frame


PROMOTIONAL PRICE
$394.32  Sold in packages of 24 / $16.43 ea

was $438.00
Save $43.68 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height20 in
Nominal Height20 in
Nominal Depth1 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.28

Product Details

TypePaint Booth Ring Panel Filter
FrameMetal Ring
Average Arrestance Percent30-35%
Package Quantity24
Manufacturers Part NumberB2319057
MERV8
Media Type3 - Ply Synthetic
BrandGlobal Industrial