20"W satin aluminum coat rack features 4 double pronged hooks for a total of 8 points of storage.
Interion by Global Industrial
Model # :WB695718
Interion® 20"W Coat Rack with 4 Double Prong Hooks - Silver
Write a Review
|
Questions & Answers (0)
Product Description
Interion® 20"W Coat Rack with Double Prong Hooks
20"W satin aluminum coat rack features 4 double pronged hooks for a total of 8 points of storage.
Back plate dimensions: 20"W 3"H
Hook dimensions: 2"D
20"W satin aluminum coat rack features 4 double pronged hooks for a total of 8 points of storage.
PROMOTIONAL PRICE
$58.95was $72.95
Save $14.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 2 in |
| Height | 3 in |
Product Details
| Style | With Hooks |
| Type | Wall Mount Coat Racks |
| Number of Hooks | 4 |
| Material | Metal |
| Description | Wall Mounted Coat Rack |
| Color | Silver |
| Manufacturers Part Number | 695718 |
| Garment Capacity | 8 |
| Brand | Interion by Global Industrial |