20 Qt. Double Boiler
Double broiler for preparing delicate sauces and scorch proof liquids. made of. 125 material.
Alegacy EWDB20 - 20 Qt. Double Boiler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10 in |
| Gauge | 8 ga |
| Diameter | 12 in |
Product Details
| Capacity | 17-1/2 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Professional Aluminum Double Boiler |
| Manufacturers Part Number | EWDB20 |
| Cover to Fit | EWC20 |
| Brand | Alegacy |