Commercial Aluminum Cookware made of 3004 aluminum alloy, even wall thickness for even heat distribution. Heavy-duty quality. NSF Certified.
Alegacy EW20 - Eagleware 20 Qt. Aluminum Stock Pot, EW20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10-5/8 in |
| Gauge | 8 ga |
| Diameter | 12 in |
Product Details
| Capacity | 20 qt |
| Material | 3004 Aluminum Alloy |
| Package Quantity | 1 |
| Description | Stock Pot 20 Qt, 12 Diameter Inches |
| Manufacturers Part Number | EW20 |
| Cover to Fit | B299886 |
| Brand | Alegacy |
Compliance & Certifications
| Certifications | NSF |