x

Take 15% off your entire order!

Offer applied at checkout

20 Pocket Vertical Literature Rack - Black

20 Pocket Vertical Literature Rack - Black

Item #: WBB169926

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan
  • Black

Black

Price: $130.95

Quantity

Customers Also Viewed

20 Pocket Vertical Literature Rack - Black

Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 11" paper and when displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Ships fully assembled ready for use. 20 Pockets. 9-3/4"W x 4-1/8"D x 58"H overall. Black finish.

  • WIDTH INCHES 9-3/4 (24.77 cm)
  • DEPTH INCHES 4-1/8 (10.48 cm)
  • HEIGHT INCHES 58 (147.32 cm)
  • COLOR FINISH Black
  • BRAND Durham Mfg.
  • CONSTRUCTION Steel
  • DESCRIPTION 20 Pocket Vertical Literature Rack
  • MANUFACTURERS PART NUMBER 400-08
  • OPENINGS 20
  • NUMBER OF COMPARTMENTS 20
  • TOTAL DEPTH INCHES 4.1 (10.41 cm)
  • COLOR FAMILY Black
  • TOTAL HEIGHT INCHES 58 (147.32 cm)
  • TOTAL WIDTH INCHES 9.75 (24.77 cm)
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: August 07, 2019

    Great product. Great service.
    Your review:
    I ordered a vertical literature rack online. Good price. Good experience. Rapid delivery. Ugh. I had ordered the wrong size. 100% my fault. Called customer service. Located in the USA. Really! Nice folks. Easy to resolve MY problems. Very satisfied.
  • Reviewer: DYANNE

    Date: April 23, 2019

    Great find
    Your review:
    Great way to keep organized!
  • Reviewer: MIKE

    Date: April 23, 2019

    excellent
    Your review:
    excellent quality, very professional looking
  • Reviewer: MIKE

    Date: April 23, 2019

    ORGANIZATION
    Your review:
    THE PERFECT WAY TO ORGANIZE LITERATURE, ETC. WE LIKED THEM SO MUCH THAT WE ORDERED 6 MORE.
  • Reviewer: Joe

    Date: April 23, 2019

    Excellent Product
    Your review:
    This literature rack is perfect for anyone looking to provide a lot of info to their customers without taking up a lot of space. I hung ours on the wall and it works great. I do think they should add two screw holes at the bottom to give it some added strength. There is only two at the top and I'm not sure how much weight it will hold. Other than that everything else is wonderful.
  • Reviewer: DERRICK

    Date: April 23, 2019

    Sweet
    Your review:
    Just What I Needed at a great price
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Pocket Vertical Literature Rack - Black

20 Pocket Vertical Literature Rack - Black

Item #: WBB169926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant