Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB170119

MPN #: 411-75

Durham Mfg.® 20 Pocket Medical Chart & Special Purpose Literature Rack, Tan

Product Description
Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Tan finish.

PRICE
$405.95

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth4-1/8 in
Height58 in

Product Details

Number of Shelves20
Description20 Pocket - Medical Chart & Special Purpose Literature Rack
ColorBrown
Manufacturers Part Number411-75
BrandDurham Mfg.