Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Black finish.
Durham Mfg.® 20 Pocket Medical Chart & Special Purpose Literature Rack, Black
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 4-1/8 in |
| Height | 58 in |
Product Details
| Number of Shelves | 20 |
| Description | 20 Pocket - Medical Chart & Special Purpose Literature Rack |
| Color | Black |
| Manufacturers Part Number | 411-08 |
| Brand | Durham Mfg. |