Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Drive Medical

Model # :WBB275250

MPN #: K320DDA-SF

20" Cruiser III Wheelchair, Flip Back Detachable Desk Arms, Swing-away Footrests

Product Description
Cruiser III Light Weight Wheelchair with Flip Back Detachable Desk Arms, Swing-away Footrests, 20" Seat

The Cruiser III Wheelchair with by Drive Medical, with various arm styles and front riggings, has a carbon steel frame that eliminates seat guides and allows for custom back inserts and accessories. The silver vein finish is attractive and easy to maintain. The precision sealed wheel bearing, in front and rear, ensure long lasting performance and reliability, while the 8" front caster wheels provide a smooth ride over most surfaces. The dual axle and removable, flip back arms make transferring easy. Comes standard with, detachable flip back arms, swing away or elevating footrests, black nylon upholstery, composite Mag-style wheels and push to lock wheel locks.

Features and Benefits
  • Lightweight, Dual Axle (K0003) Weighs under 36 lbs (excluding front riggings)
  • Removable flip back arms allow for easy transfer
  • Carbon steel frame with silver vein finish
  • New frame style eliminates seat guides and allows for custom back inserts and accessories
  • Tool free adjustable front riggings (footrests, leg rests)
  • Composite, Mag-style wheels are lightweight and maintenance free
  • Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
  • Dual axle provides easy transition of seat height to hemi level
  • 8" front casters are adjustable in 3 positions
  • Comes with push to lock wheel locks
Product Specifications
  • Armrest Length: 10" (Desk Arms)
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 42" x 12" x 35"
  • Number of Wheels: 4
  • Overall Length with Riggings: 42"
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"-18"
  • Seat Width: 20"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 17.5"-19.5"
  • Seat to Foot Deck: 15.5"-18.5"
  • Wheelchair Weight Without Riggings: 38 lbs
  • Product Weight Capacity: 350 lbs
  • Warranty: Limited Lifetime


PRICE
$465.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in
Weight Capacity350 lbs
Weight38 lbs
Seat Width20 in
Seat Depth16 - 18 in
Overall Length with Riggings42 in
Overall Width Closed12 in
SizeStandard
Seat To Floor Height17-1/2 - 19-1/2 in
Overall Width Opened28 in
Back Height16 in

Product Details

TypeStandard Wheelchair
Frame Color FamilyBlack
ArmrestsDetachable Desk Arms
ColorBlack
SeriesCruiser III
FootrestSwing-away Footrests
DescriptionCruiser III Wheelchair
Package Quantity1
Manufacturers Part NumberK320DDA-SF
BrandDrive Medical

Warranty

WarrantyLifetime Limited