SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

20' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x40

20' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x40

Item #: WBB335939

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Quantity

Customers Also Viewed

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

7' x 10 ' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO7x10

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

6' x 8' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO6x8

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

40' x 80' Light Duty 2.9 oz. Tarp, Blue - B40x80

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

8' x 10' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO8x10

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 40' x 80' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 60' x 60' Light Duty 2.9 oz. Tarp, Blue

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

20' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x40

This 20 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 3.3 oz. per square yard, 6 mil thick, 10x10 weave count, grommets approximately every 24"and reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated with a Camouflage Print one side and green the other side then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.3

Weights & Dimensions

  • Fabric Weight per Square Yard 3.3 oz.
  • Thickness 6 MIL
  • Grommet Spacing 36"
  • Size 20 x 40 FT
  • Weight 16.9 LBS (7.68 kg)

Product Details

  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Description General Purpose Tarp
  • Material Polyethylene
  • Fabric Weave Count 10 x 10
  • Manufacturers Part Number CAMO20x40
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x40

20' x 40' Light Duty 3.3 oz. Tarp, Camouflage/Green - CAMO20x40

Item #: WBB335939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant