SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

20' x 20' Medium Duty 6 oz. Tarp, White - T2020W

20' x 20' Medium Duty 6 oz. Tarp, White - T2020W

Item #: WBB335945

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Quantity

Customers Also Viewed

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

15' x 30' Medium Duty 6 oz. Tarp, Silver - S15x30

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

10' x 15' Medium Duty 6 oz. Tarp, Silver - S10x15

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

7' x 20' Medium Duty 6 oz. Tarp, Silver - ST7x20

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 25' x 25' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 20' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 10' x 12' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

Global Industrial™ 6' x 10' Medium Duty 6 oz. Tarp, White

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

7' x 7' Heavy Duty Industrial Drain Tarp - VN-0707

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 10' x 20' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

20' x 20' Medium Duty 6 oz. Tarp, White - T2020W

This 20 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 20 FT (6.1 m)
  • Fabric Weight per Square Yard 6 oz.
  • Length 20 FT (6.1 m)
  • Thickness 12 MIL
  • Grommet Spacing 18"
  • Size 20 x 20 FT
  • Weight 15.4 LBS (7 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 14 x 14
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number T2020W
  • Color Family White
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Daniel

    Date: April 23, 2019

    Tarp
    Your review:
    Works great !
  • Reviewer: David

    Date: April 23, 2019

    Good coverage for the price
    Your review:
    Ordered and delivered and used straight out of the mail pack. Put it on top of the canopy and it worked beautifully.
  • Reviewer: Elana

    Date: April 23, 2019

    Great Quality and Service!
    Your review:
    I bought two of these tarps to use as shading at my wedding reception. I was very pleased with the quality of the tarps as well as how fast the shipping was. It took the amount of time they said it would to ship, and I think even came in a few days earlier. Not only were the tarps good quality and the shipping timely, but these were also the most affordable that I could find! I am very pleased with my purchase!
  • Reviewer: GARY

    Date: April 23, 2019

    20'x20' tarp
    Your review:
    A VERY NICE HEAVY DUTY TARP THAT WILL DO THE JOB NICELY. THE GROMMETS ARE VERY WELL SPACED.
  • Reviewer: Belinda

    Date: April 23, 2019

    Heavy Duty Tarp
    Your review:
    We have ordered a few tarps from you. Service is quick, prices are fair and orders are correct. That's why I keep coming back.I actually need to order another tarp. Last storm dropped neighbors limb bent frame and tore tarp pretty good and knocked steel post onto my car hood talk about Irish luck lol but have to feed 2 growing boys . :) We are using a tarp over 15 foot pool and it really helps. Blocks sun and rain. We have it on an A shaped frame and LOVING it!
  • Reviewer: Ernie

    Date: April 23, 2019

    Performance
    Your review:
    As Advertised.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20' x 20' Medium Duty 6 oz. Tarp, White - T2020W

20' x 20' Medium Duty 6 oz. Tarp, White - T2020W

Item #: WBB335945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant