Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack

Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack

Item #: WB235CP4

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

Versatile cantilever rack offers 800 lb. capacity per pair of arms. Frame can be adjusted to 36", 48", 60" or 72" widths. 72" tall with 27"D x 8 1/2"H base. Order 1 frame and quantity of straight or inclined arms (20 degrees) as needed. Straight arms are for square or flat items, inclined arms are suitable for round stock or pipes. Rugged 12 gauge steel construction finished with a Blue Epoxy powder coat to resist corrosion. Suitable for use in coolers, freezers and dry storage areas.

  • WIDTH INCHES --
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES --
  • CAPACITY LBS 800 (363.64 kg)
  • BRAND Global Industrial
  • COMPATIBLE ARM LENGTH INCHES 24 (60.96 cm)
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 235949
  • TYPE Inclined Arm No Lip
  • SERIES 3000, 4000, 5000
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOAN

    Date: April 23, 2019

    sturdy and stout
    Your review:
    Just what we needed
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack

Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack

Item #: WB235CP4

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Global Industrial™ Cantilever Rack 20 Degree Incline Arm, 24"L, 800 Lb. Cap., 2/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant