Stanley 20-045 FatMax® Saw 15"
|
Questions & Answers (0)
Product Description
Stanley® 20-045, FatMax® Saw 15"
Blade is 15% thicker than conventional saws for straighter cuts with less binding. SharpTooth™ Saw Technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws. Induction-hardened teeth stay sharp up to 5X longer than standard teeth. Thick, ergonomically designed grip resists slipping and adds comfort. Back of saw can be used to mark 45° and 90° angles.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.800 in |
| Width | 5 in |
| Height | 1.300 in |
| Weight | 1 lbs |
| Blade Length | 15 in |
Product Details
| Applicable Materials | Wood, Plastic |
| Teeth per Inch | 9 |
| Blade Type | Crosscut Saw |
| Manufacturers Part Number | 20-045 |
| Blade Material | Steel |
| Brand | Stanley |