- Consistent cutting action
- Excellent for working in small, difficult to reach places
- Maximum performance and long life
- Applicable Materials: Fine finish of all materials
- Used With: Right Angle Grinders
CGW Abrasives 39935 Flap Wheel 2" x 1/4" x 1" 180 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.00 Sold in packages of 10 / $6.40 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Stem Diameter | 1/4 in |
| Diameter | 2 in |
Product Details
| Max RPM | 25000 rpm |
| Manufacturers Part Number | 39935 |
| For Use With | Right Angle Grinders |
| Grit | 180 |
| Grade | Very Fine |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Brand | CGW Abrasives |