
Minimum Quantity: 2
Price: $569.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WE-2-20-75-SR series 2" wafer style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-75-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 4-1/64 IN (10.2 cm)
- Valve Size 2 IN (5.08 cm)
- Height 9-55/64 IN (25.04 cm)
- Length 8-5/32 IN (20.72 cm)
Product Details
- Package Quantity 1
- Brand Bi-Torq
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WE-2-20-75-SR
- Valve Type Butterfly
- Actuated or Manual Manual
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 2" Wafer Style Butterfly Valve W/ EPDM Seals and Spring Return Pneum. Actuator
$569.0
- Product Information
- Customer Review
- Product Q&A