The BY-WN-2-20-75-SR series 2" wafer style automated butterfly valve features a standard cast iron body, SS disc and BUNA seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +180°F. The BUNA seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-75-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
BI-TORQ 2" Wafer Style Butterfly Valve W/ Buna Seals and Spring Return Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
2
2
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/32 in |
| Width | 4-1/64 in |
| Height | 9-55/64 in |
| Valve Size | 2 in |
Product Details
| Actuator | Pneumatic |
| Actuation Type | Spring Return |
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | Actuated |
| Package Quantity | 1 |
| Manufacturers Part Number | BY-WN-2-20-75-SR |
| Respirator Connection Type | Wafer |
| Brand | Bi-Torq |