SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 2 Station Single Faced Workbench, 2 Vises, 64"W x 28"D, Tan

Diversified Spaces 2 Station Single Faced Workbench, 2 Vises, 64"W x 28"D, Tan

Item #: WBB336119

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,667.79 up to 48% OFF

Price: $2,973.00

Quantity

Customers Also Viewed

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

This workbench is ideal for classrooms, workshops, studios and more. The 2-station single-faced workbench features a cabinet with doors and adjustable shelf. The workbench is made with a 2-1/4" thick top and a base of solid maple and maple veneers. The locking doors have pulls and are hung on five knuckle institutional hinges. This workbench is coated in an earth-friendly UV finish. It comes with 2 vises.

Weights & Dimensions

  • Depth 28 IN (71.12 cm)
  • Width 64 IN (162.56 cm)
  • Height 31-1/4 IN (79.38 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 260 LBS (118.18 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required No
  • Country of Origin USA
  • Edge Type Square
  • Number of Shelves 1
  • Number of Doors 2
  • Type Multi Station Workbench
  • Number of Compartments 1 Cabinet
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Maple
  • Style 2-Station Workbench with2 Vises
  • Manufacturers Part Number WW231-2V
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 2 Station Single Faced Workbench, 2 Vises, 64"W x 28"D, Tan

Diversified Spaces 2 Station Single Faced Workbench, 2 Vises, 64"W x 28"D, Tan

Item #: WBB336119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant