SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 2 Station Workbench, 6 Vertical Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Vertical Lockers, 64"W x 28"D, Black

Item #: WBB336167

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,730.27 up to 47% OFF

Price: $2,484.00

Quantity

Customers Also Viewed

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 4 Horizontal Lockers, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 4 Horizontal Lockers, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 1 Cabinet, No Vice, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 1 Cabinet, No Vice, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

The workbench has a base consisting of a single-faced heavy gauge steel unit, welded and riveted throughout. The unit provides 6 locker openings measuring 12"W x 21"D x 15"H. The vented doors have spring-loaded hinges, padlock hasp and knockout plug for cylinder locks. It comes with 2 vise. The top is constructed of 2-1/4" maple.

Weights & Dimensions

  • Depth 28 IN (71.12 cm)
  • Width 64 IN (162.56 cm)
  • Height 33-1/4 IN (84.46 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 220 LBS (100 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Square
  • Number of Doors 6
  • Type Multi Station Workbench
  • Number of Compartments 6 Vertical Lockers
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Steel
  • Style 2-Station Workbench
  • Manufacturers Part Number WB6BL-0V
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 2 Station Workbench, 6 Vertical Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Vertical Lockers, 64"W x 28"D, Black

Item #: WBB336167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant