Expanded metal ends extend 48" high above the deck, improve visibility and allow 2-way access to material. All-welded construction with 12 gauge steel shelves. Standard truck has one upper shelf that is adjustable on 3-1/2" centers, and can be positioned with 1-1/2" lips either up or down. Additional adjustable shelves also available. 2 swivel and 2 rigid casters with quiet, non-marking 6" polyurethane wheels. Overall height 57". Capacity 3600 lbs.
Little Giant® 2 Sided Adjustable Shelf Truck, 3600 lb. Capacity, 48"L x 30"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Dual-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DET2-A-3048-6PY |
| Brand | Little Giant |