Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Nexel

Model # :WB560111

Nexel®, 2 Shelf, Utility Cart, Chrome, 60"W x 24"D x 39"H, Poly Casters, 4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, healthcare, and foodservice applications, this 60"W x 24"D, 2 Shelf, Chrome Utility Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Two shelves easily adjust in 1" increments, while two U-shaped handles and four 5" polyurethane swivel casters, ensure smooth, controlled movement. NSF approved for dry use and backed by a limited 1-year warranty.

  • Includes 2 shelves, 2 U-handles, and 4 swivel casters
  • NSF approved for dry use
  • Limited 1-year warranty against
  • PROMOTIONAL PRICE
    $339.95

    was $359.95
    Save $20.00 (6%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height39 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Utility Cart
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorChrome
    ApplicationDry
    Caster Type(4) Swivel
    Wheel TypeSolid
    Handle TypeU-Handle
    FinishChrome
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number2460P2C
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF