Little Giant® 2-Shelf Wagon Truck - 24 x 36 - 8" Rubber Wheels
Rugged, all welded steel construction. Shelves are smooth 12 gauge steel with round perforations - ideal for cleaning and drainage. 5th wheel style steering with ergonomic handle. Choose from 3 wheel types. Perfect for nursery or gardening. Ships fully assembled. Powder Coated green finish.
Little Giant® 2 Shelf Nursery Wagon Truck 2LDWP-2436-8S-G - 24 x 36 - 8" Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,189.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 33 in |
| Weight Capacity | 1200 lbs |
| Weight | 95 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 33 in |
Product Details
| Assembly Required | No |
| Type | Perforated Steel Two-Shelf Wagon |
| Shelf Type | Perforated |
| Color | Green |
| Wheel Type | Solid Rubber |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2LDWP-2436-8S-G |
| Handle Style | Ergonomic handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |