SPC INDUSTRIAL
DURASHELF® SHELVING
2-Shelf Unit with Vented Shelf
SPC Industrial DuraShelf® Shelving withstands extreme temperatures in wet or corrosive environments. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Units have 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Vented Shelves allow liquids to flow through, promote air circulation and prevent dust build-up. Quick and easy assembly, no tools required.
SPC Industrial DuraShelf, 2 Shelf, Grid Top, 66"W x 16"D x 27"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 16 in |
| Height | 27 in |
| Weight Capacity | 615 lbs |
| Weight | 35.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Vented |
| Shelf Capacity | 615 lbs |
| Color | Black |
| Series | DuraShelf |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | S6616B |
| Brand | SPC Industrial |