Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

2-Shelf Economy Bookcase - Gray

2-Shelf Economy Bookcase - Gray

Item #: WBB027033

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$283.00 up to 23% OFF

Price: $218.95

Quantity

Customers Also Viewed

2-Shelf Economy Bookcase - Gray

Economical, sturdy, and strong with the ValueMate® Bookcases you can't go wrong The shelf and exterior of the bookcase are constructed of steel and the back is made of solid fiberboard. Attractive, plastic snap-in radius corners make assembly easy and add to the overall strength of these units. Generous 12" deep shelves accommodate 3-ring binders and large publications. Includes two shelves. Gray finish.

Weights & Dimensions

  • Depth 13-1/2 in (34.29 cm)
  • Width 31-3/4 in (80.65 cm)
  • Height 28 in (71.12 cm)
  • Weight 22 lbs (10 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 2
  • Mobile or Stationary Stationary
  • Number of Compartments 2
  • Brand Safco
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 7170GR
  • Shelf Capacity 70 lbs (31.82 kg)
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Shelf Economy Bookcase - Gray

2-Shelf Economy Bookcase - Gray

Item #: WBB027033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant