x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.

Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.

Item #: WB988835

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Quantity

Customers Also Viewed

Heavy duty steel angle uprights and machine rolled tray edges offer superior strength and rigidity. 500lb capacity cart has 12 gauge steel legs with 3-1/2" deep 20-gauge trays. Reversible top trays offer a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5" polypropylene casters(2-swivel and 2-rigid). Durable powder coat finish. Easy assembly.

  • LENGTH INCHES 30 (76.2 cm)
  • WIDTH INCHES 16 (40.64 cm)
  • HEIGHT INCHES 32 (81.28 cm)
  • CAPACITY LBS 500 (227.27 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • CONSTRUCTION 12-gauge legs/20-gauge trays
  • DRAWER QUANTITY --
  • SHELF DEPTH INCHES 3-1/2 (8.89 cm)
  • SHELF QUANTITY 2
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polypropylene, 2 Swivel, 2 Rigid
  • BRAND Global Industrial
  • DEPTH INCHES 3-1/2 (8.89 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.

Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.

Item #: WB988835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Global Industrial™ Steel Stock Cart, 2 Deep Tray Shelves, 16"Wx30"L, 500 Lbs. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant