SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

2 Ply 150 1/32 x Bare Back Grade 2, 24" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 24" Wide (minimum order length = 15 ft)

Item #: WBB325334

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $17.75

Quantity

Customers Also Viewed

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

12" Ready Set Staple Belt Lacing, Galvanized  (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized  (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized  (Rs187j18) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized (Rs187j18) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless  (Rs125sj36) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack

2 Ply 150 1/32 x Bare Back Grade 2, 24" Wide (per foot)

This belt specification fits light-duty applications such as package handling, sorting lines, and applications requiring minimum tensions with no need to resist heavy impact. Standard grade rubber covers resist abrasion and weathering in non-oily applications. Used as an economical general purpose belt and popular in many agricultural applications, including potato conveying and transport on slider beds.

Weights & Dimensions

  • Min Pulley Diameter 4"
  • Width 24 IN (60.96 cm)
  • Length 1 IN (2.54 cm)
  • Height 5/32 IN
  • Thickness 5/32
  • Weight 1.8 LBS (.82 kg)

Product Details

  • Working Tension 150# piw
  • Temperature Range -25 to 225 °F
  • Recommended Fasteners #2 Hook, #125 Staple, #15 Alligator
  • Type Accessory
  • Package Quantity 24" width, order per foot
  • Brand Apache Hose & Belting
  • Material Rubber
  • Color Family Multi-Colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Ply 150 1/32 x Bare Back Grade 2, 24" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 24" Wide (minimum order length = 15 ft)

Item #: WBB325334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant