Kemp USA's Two Piece Spine Board Straps are made of strong nylon webbing with a quick-release push button buckle (automobile-type) and metal swivel speed clip. This two piece strap is far superior to other straps on the market and can only be used with spine boards with pins.
Kemp 2 Piece Spine Board Strap With Seatbelt Buckle, Metal Ends, 10-304
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Closure Type | Buckle |
| Material | Nylon/Metal |
| Description | 2 Piece Spine Board Strap With Seatbelt Buckle |
| Color | Blue |
| Manufacturers Part Number | 10-304 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |