The Kemp USA Two Piece Spine Board Strap has the same great features as one piece 10-301 spine board strap, plus it has loop ends to attach itself to the spine board handles. It is very durable and user friendly with plastic clips. This strap is for use with all spine boards.
Kemp 2 Piece Quick Release Spine Board Strap, Black, 10-302
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2 in |
| Weight | 0.4 lbs |
Product Details
| Type | Accessory |
| Closure Type | Buckle |
| Material | Nylon/Plastic |
| Description | 2 Piece Quick Release Spine Board Strap |
| Color | Black |
| Manufacturers Part Number | 10-302 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |