Easy to set-up standing choral riser is tapered to create angled, semi-circular arrangements. Allows for quick arrangement for all performance venues. Features built-in multi-level ganging mechanism. 10 Year Limited Warranty. Blue finish. 60"L x 18"W x 8 & 16"H overall.
2 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H & 16"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,559.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 16 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Tapered Choral Riser |
| Color | Blue |
| Frame Material | Steel |
| Manufacturers Part Number | RT2LC-04 |
| Number of Levels | 2 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |