
$1,944.13 up to 39% OFF
Price: $1,191.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Constructed with a 16 gauge steel framing and premium grade plywood core for long lasting durability. Allows quick setup for any performance venue. Helps maintain organized appearance at performances and facilitates instruction during practice. Legs made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create large stage. Optional Guardrails help maintain safety (sold separately). Color is Blue. Number of levels/risers is 2. 10 Year Limited Warranty.
Weights & Dimensions
- Width 18 in (45.72 cm)
- Height 16 in (40.64 cm)
- Weight Capacity 200 lbs (90.91 kg)
- Length 96 in (243.84 cm)
Product Details
- Type Straight Choral Riser
- Top Material Carpet
- Brand National Public Seating
- Number of Levels 2
- Manufacturers Part Number RS2LC-04
- Color Blue
- Frame Material Steel
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

2 Level Straight Riser with Carpet - 96"L x 18"W - 8"H & 16"H - Blue
$1191.0
- Product Information
- Customer Review
- Product Q&A
- Accessories