Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

Entire Power Belt Conveyor Shown

2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

Item #: WB158924

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,905.00

Quantity

Customers Also Viewed

OPTIONAL 2 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR

Totally enclosed 2 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. shafts. 60 FPM.

Allows for higher conveyor load capacities than with the standard 1/2 HP motor.

NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.

12"W Belt = 1680 cap. lbs.
20-24"W Belt = 1580 cap. lbs.

Load Capacity Lbs. Uniformly Distributed Over Length
  Horsepower     12"W Belt     20" - 24"W Belt  
  1/2 (Standard) 250 160
  3/4 (Optional) 500 390
  1 (Optional) 740 640
  1-1/2 (Optional) 1230 1090
  2 (Optional) 1680 1580


Product Details

  • Type Accessory
  • Brand Omni Metalcraft
  • Voltage 115/230 v
  • Assembly Required Assembled
  • Manufacturers Part Number 2 HP
  • Horsepower 2 HP
  • Capacity 12"W Belt = 1680 lbs; 20" & 24"W Belt = 1580 lbs

Weights & Dimensions

  • Drive Pulley Diameter 8 in (20.32 cm)
  • Weight 35 lbs (15.91 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor

Item #: WB158924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant